RULAND MANUFACTURING US8-XX-XX-F-KIT Universal Joint, Friction Bearing, Steel, 0.495 Inch O.D., 2.000 Inch Length

Item: DK6TJP Model: US8-XX-XX-F-KIT
Limited Availability
€143.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.740 in (18.8 mm)
B2 Max Shaft Penetration0.740 in (18.8 mm)
Bore (b1)No Bore
Hub Depth (lh)0.740 in (18.8 mm)
Joint Outer Diameter (od)0.495 in (12.6 mm)
Length (l)2.000 in (50.8 mm)
Matching Boot CoverUBOOT8/13-NI-KIT
Material SpecificationAlloy Steel
Max Blind Bore (inch)0.3750 in
Max Blind Bore (metric)9 mm
Max Hex Or Square Bore (inch)0.2813 in
Max Hex Or Square Bore (metric)7 mm
Max Operating Angle45°
Max Round Bore (inch)0.2813 in
Max Round Bore (metric)7 mm
Peak Torque350 in-lb (39.5 Nm)
Rated Torque70 in-lb (7.9 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)1.000 in (25.4 mm)

Shipping Info:

Ship weight (kg) 0.0423
Ship length (cm)5.08
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US8-XX-XX-F-KIT Universal Joint, Friction Bearing, Steel, 0.495 Inch O.D., 2.000 Inch Length
€143.87 /unit