RULAND MANUFACTURING US6-XX-XX-F Universal Joint, Friction Bearing, Single Universal Joint, Steel, 0.370 Inch O.D., 1.750 Inch Length

Item: DK6TJK Model: US6-XX-XX-F
Limited Availability
€154.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.670 in (17.0 mm)
B2 Max Shaft Penetration0.670 in (17.0 mm)
Bore (b1)No Bore
Hub Depth (lh)0.670 in (17.0 mm)
Joint Outer Diameter (od)0.370 in (9.4 mm)
Length (l)1.750 in (44.5 mm)
Matching Boot CoverUBOOT6/10-NI-KIT
Material SpecificationAlloy Steel
Max Blind Bore (inch)0.2500 in
Max Blind Bore (metric)6 mm
Max Hex Or Square Bore (inch)0.1875 in
Max Hex Or Square Bore (metric)5 mm
Max Operating Angle45°
Max Round Bore (inch)0.2188 in
Max Round Bore (metric)5 mm
Peak Torque100 in-lb (11.3 Nm)
Rated Torque20 in-lb (2.3 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)0.875 in (22.2 mm)

Shipping Info:

Ship weight (kg) 0.0207
Ship length (cm)4.45
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US6-XX-XX-F Universal Joint, Friction Bearing, Single Universal Joint, Steel, 0.370 Inch O.D., 1.750 Inch Length
€154.43 /unit