RULAND MANUFACTURING US48-XX-XX-F-KIT Universal Joint, Friction Bearing, Steel, 2.995 Inch O.D., 9.250 Inch Length

Item: DK6TNP Model: US48-XX-XX-F-KIT
Limited Availability
€1,317.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$987.46
7$805.00
B1 Max Shaft Penetration3.000 in (76.2 mm)
B2 Max Shaft Penetration3.000 in (76.2 mm)
Bore (b1)No Bore
Hub Depth (lh)3.000 in (76.2 mm)
Joint Outer Diameter (od)2.995 in (76.1 mm)
Length (l)9.250 in (235.0 mm)
Matching Boot CoverUBOOT48/76-NI-KIT
Material SpecificationAlloy Steel
Max Blind Bore (inch)2.5000 in
Max Blind Bore (metric)63 mm
Max Hex Or Square Bore (inch)1.5000 in
Max Hex Or Square Bore (metric)40 mm
Max Operating Angle45°
Max Round Bore (inch)1.6875 in
Max Round Bore (metric)42 mm
Max Round Bore W/ Key (inch)1-5/8" Bore, 3/8" Keyway
Max Round Bore W/ Key (metric)42mm Bore, 12mm Keyway
Peak Torque55000 in-lb (6214.2 Nm)
Rated Torque11,000 in-lb (1,242.8 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)4.625 in (117.5 mm)

Shipping Info:

Ship weight (kg) 7.0934
Ship length (cm)23.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US48-XX-XX-F-KIT Universal Joint, Friction Bearing, Steel, 2.995 Inch O.D., 9.250 Inch Length
€1,317.35 /unit