RULAND MANUFACTURING US40-XX-XX-SS Universal Joint, Friction Bearing, Single Universal Joint, Steel, 2.495 Inch O.D., 7.000 Inch Length

Item: DK6TNG Model: US40-XX-XX-SS
Limited Availability
€1,065.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
20Request Quote
3$990.33
B1 Max Shaft Penetration2.090 in (53.1 mm)
B2 Max Shaft Penetration2.090 in (53.1 mm)
Bore (b1)No Bore
Hub Depth (lh)2.090 in (53.1 mm)
Joint Outer Diameter (od)2.495 in (63.4 mm)
Length (l)7.000 in (177.8 mm)
Matching Boot CoverUBOOT40/64-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Blind Bore (inch)2.0000 in
Max Blind Bore (metric)50 mm
Max Hex Or Square Bore (inch)1.2500 in
Max Hex Or Square Bore (metric)35 mm
Max Operating Angle45°
Max Round Bore (inch)1.4375 in
Max Round Bore (metric)36 mm
Max Round Bore W/ Key (inch)1-1/2" Bore, 3/8" Keyway
Max Round Bore W/ Key (metric)38mm Bore, 10mm Keyway
Rated Torque4,650 in-lb (525.4 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)3.500 in (88.9 mm)

Shipping Info:

Ship weight (kg) 3.6986
Ship length (cm)17.78
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US40-XX-XX-SS Universal Joint, Friction Bearing, Single Universal Joint, Steel, 2.495 Inch O.D., 7.000 Inch Length
€1,065.69 /unit