RULAND MANUFACTURING US40-30MM-28MM-F Universal Joint, Friction Bearing, Single Cardan, 63.4mm O.D., 177.8mm Length

Item: DK6YJU Model: US40-30MM-28MM-F
Limited Availability
€2,210.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
20Request Quote
3$1,539.82
B1 Max Shaft Penetration53.1 mm
B2 Max Shaft Penetration53.1 mm
Bore (b1)30 mm
Bore Tolerance+0.025 mm / -0.000 mm
Hub Depth (lh)53.1 mm
Joint Outer Diameter (od)63.4 mm
Length (l)177.8 mm
Matching Boot CoverUBOOT40/64-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque3615.5 Nm
Rated Torque723.1 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)28 mm
Yoke Length (ly)88.9 mm

Shipping Info:

Ship length (cm)17.78
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US40-30MM-28MM-F Universal Joint, Friction Bearing, Single Cardan, 63.4mm O.D., 177.8mm Length
€2,210.99 /unit