RULAND MANUFACTURING US40-18-18-F Universal Joint, Friction Bearing, Single Cardan, 2.495 Inch O.D., 7 Inch Length

Item: DK6YFY Model: US40-18-18-F
Limited Availability
€1,638.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
20Request Quote
3$1,140.60
B1 Max Shaft Penetration2.090 in
B2 Max Shaft Penetration2.090 in
Bore (b1)1.1250 in
Bore Tolerance+0.0010 in / -0.0000 in
Hub Depth (lh)2.090 in
Joint Outer Diameter (od)2.495 in
Length (l)7.000 in
Matching Boot CoverUBOOT40/64-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque32000 in-lb
Rated Torque6,400 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)1.1250 in
Yoke Length (ly)3.500 in

Shipping Info:

Ship length (cm)17.78
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US40-18-18-F Universal Joint, Friction Bearing, Single Cardan, 2.495 Inch O.D., 7 Inch Length
€1,638.11 /unit