RULAND MANUFACTURING US40-1 1/2"-25MM-F Universal Joint, Friction Bearing, Single Cardan, 2.495 Inch O.D., 7 Inch Length

Item: DK6YDV Model: US40-1 1/2"-25MM-F
Limited Availability
€2,210.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
20Request Quote
3$1,539.82
B1 Max Shaft Penetration2.090 in (53.1 mm)
B2 Max Shaft Penetration2.090 in (53.1 mm)
Bore (b1)1.5000 in
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Hub Depth (lh)2.090 in (53.1 mm)
Joint Outer Diameter (od)2.495 in (63.4 mm)
Length (l)7.000 in (177.8 mm)
Matching Boot CoverUBOOT40/64-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque32000 in-lb (3615.5 Nm)
Rated Torque6,400 in-lb (723.1 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)25 mm
Yoke Length (ly)3.500 in (88.9 mm)

Shipping Info:

Ship length (cm)17.78
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US40-1 1/2"-25MM-F Universal Joint, Friction Bearing, Single Cardan, 2.495 Inch O.D., 7 Inch Length
€2,210.99 /unit