RULAND MANUFACTURING US32-30MM-20MM-F Universal Joint, Friction Bearing, Single Cardan, 50.7mm O.D., 139.7mm Length

Item: DK6YCK Model: US32-30MM-20MM-F
Limited Availability
€698.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$523.89
B1 Max Shaft Penetration43.2 mm
B2 Max Shaft Penetration43.2 mm
Bore (b1)30 mm
Bore Tolerance+0.025 mm / -0.000 mm
Hub Depth (lh)43.2 mm
Joint Outer Diameter (od)50.7 mm
Length (l)139.7 mm
Matching Boot CoverUBOOT32/51-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque2429.2 Nm
Rated Torque485.8 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)20 mm
Yoke Length (ly)69.9 mm

Shipping Info:

Ship length (cm)13.97
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US32-30MM-20MM-F Universal Joint, Friction Bearing, Single Cardan, 50.7mm O.D., 139.7mm Length
€698.27 /unit