RULAND MANUFACTURING US32-30MM-1/2"-F Universal Joint, Friction Bearing, Single Cardan, 1.995 Inch O.D., 5.5 Inch Length

Item: DK6YCU Model: US32-30MM-1/2"-F
Limited Availability
€698.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$523.89
B1 Max Shaft Penetration1.700 in (43.2 mm)
B2 Max Shaft Penetration1.700 in (43.2 mm)
Bore (b1)30 mm
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Hub Depth (lh)1.700 in (43.2 mm)
Joint Outer Diameter (od)1.995 in (50.7 mm)
Length (l)5.500 in (139.7 mm)
Matching Boot CoverUBOOT32/51-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque21500 in-lb (2429.2 Nm)
Rated Torque4,300 in-lb (485.8 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.5000 in
Yoke Length (ly)2.750 in (69.9 mm)

Shipping Info:

Ship length (cm)13.97
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US32-30MM-1/2"-F Universal Joint, Friction Bearing, Single Cardan, 1.995 Inch O.D., 5.5 Inch Length
€698.27 /unit