RULAND MANUFACTURING US28-XX-XX-SS-KIT Universal Joint, Friction Bearing, Stainless Steel, 1.745 Inch O.D., 5.000 Inch Length

Item: DK6TMH Model: US28-XX-XX-SS-KIT
Limited Availability
€432.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$324.40
B1 Max Shaft Penetration1.610 in (40.9 mm)
B2 Max Shaft Penetration1.610 in (40.9 mm)
Bore (b1)No Bore
Hub Depth (lh)1.610 in (40.9 mm)
Joint Outer Diameter (od)1.745 in (44.3 mm)
Length (l)5.000 in (127.0 mm)
Matching Boot CoverUBOOT28/44-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Blind Bore (inch)1.3750 in
Max Blind Bore (metric)34 mm
Max Hex Or Square Bore (inch)0.9375 in
Max Hex Or Square Bore (metric)24 mm
Max Operating Angle45°
Max Round Bore (inch)0.9688 in
Max Round Bore (metric)24 mm
Max Round Bore W/ Key (inch)1" Bore, 1/4" Keyway
Max Round Bore W/ Key (metric)25mm Bore, 8mm Keyway
Peak Torque10500 in-lb (1186.3 Nm)
Rated Torque2,100 in-lb (237.3 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)2.500 in (63.5 mm)

Shipping Info:

Ship weight (kg) 1.3338
Ship length (cm)12.7
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US28-XX-XX-SS-KIT Universal Joint, Friction Bearing, Stainless Steel, 1.745 Inch O.D., 5.000 Inch Length
€432.95 /unit