RULAND MANUFACTURING US28-8-8-F Universal Joint, Friction Bearing, Single Cardan, 1.745 Inch O.D., 5 Inch Length

Item: DK6XWA Model: US28-8-8-F
Limited Availability
€409.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$307.09
B1 Max Shaft Penetration1.610 in
B2 Max Shaft Penetration1.610 in
Bore (b1)0.5000 in
Bore Tolerance+0.0010 in / -0.0000 in
Hub Depth (lh)1.610 in
Joint Outer Diameter (od)1.745 in
Length (l)5.000 in
Matching Boot CoverUBOOT28/44-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque14500 in-lb
Rated Torque2,900 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.5000 in
Yoke Length (ly)2.500 in

Shipping Info:

Ship length (cm)12.7
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US28-8-8-F Universal Joint, Friction Bearing, Single Cardan, 1.745 Inch O.D., 5 Inch Length
€409.19 /unit