RULAND MANUFACTURING US28-20MM-1/2"-F Universal Joint, Friction Bearing, Single Cardan, 1.745 Inch O.D., 5 Inch Length

Item: DK6XVB Model: US28-20MM-1/2"-F
Limited Availability
€595.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$414.58
B1 Max Shaft Penetration1.610 in (40.9 mm)
B2 Max Shaft Penetration1.610 in (40.9 mm)
Bore (b1)20 mm
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Hub Depth (lh)1.610 in (40.9 mm)
Joint Outer Diameter (od)1.745 in (44.3 mm)
Length (l)5.000 in (127.0 mm)
Matching Boot CoverUBOOT28/44-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque14500 in-lb (1638.3 Nm)
Rated Torque2,900 in-lb (327.7 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.5000 in
Yoke Length (ly)2.500 in (63.5 mm)

Shipping Info:

Ship length (cm)12.7
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US28-20MM-1/2"-F Universal Joint, Friction Bearing, Single Cardan, 1.745 Inch O.D., 5 Inch Length
€595.31 /unit