RULAND MANUFACTURING US24-XX-XX-F Universal Joint, Friction Bearing, Single Universal Joint, Steel, 1.495 Inch O.D., 4.250 Inch Length

Item: DK6TLU Model: US24-XX-XX-F
Limited Availability
€227.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$170.26
B1 Max Shaft Penetration1.400 in (35.6 mm)
B2 Max Shaft Penetration1.400 in (35.6 mm)
Bore (b1)No Bore
Hub Depth (lh)1.400 in (35.6 mm)
Joint Outer Diameter (od)1.495 in (38.0 mm)
Length (l)4.250 in (108.0 mm)
Matching Boot CoverUBOOT24/38-NI-KIT
Material SpecificationAlloy Steel
Max Blind Bore (inch)1.2500 in
Max Blind Bore (metric)31 mm
Max Hex Or Square Bore (inch)0.7500 in
Max Hex Or Square Bore (metric)20 mm
Max Operating Angle45°
Max Round Bore (inch)0.875 in
Max Round Bore (metric)22 mm
Max Round Bore W/ Key (inch)7/8" Bore, 3/16" Keyway
Max Round Bore W/ Key (metric)22mm Bore, 6mm Keyway
Peak Torque10000 in-lb (1129.8 Nm)
Rated Torque2,000 in-lb (226.0 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)2.125 in (54.0 mm)

Shipping Info:

Ship weight (kg) 0.8158
Ship length (cm)10.8
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US24-XX-XX-F Universal Joint, Friction Bearing, Single Universal Joint, Steel, 1.495 Inch O.D., 4.250 Inch Length
€227.03 /unit