RULAND MANUFACTURING US24-20MM-15MM-F Universal Joint, Friction Bearing, Single Cardan, 38.0mm O.D., 108.0mm Length

Item: DK6XRG Model: US24-20MM-15MM-F
Limited Availability
€535.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$373.00
B1 Max Shaft Penetration35.6 mm
B2 Max Shaft Penetration35.6 mm
Bore (b1)20 mm
Bore Tolerance+0.025 mm / -0.000 mm
Hub Depth (lh)35.6 mm
Joint Outer Diameter (od)38.0 mm
Length (l)108.0 mm
Matching Boot CoverUBOOT24/38-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque1129.8 Nm
Rated Torque226.0 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)15 mm
Yoke Length (ly)54.0 mm

Shipping Info:

Ship length (cm)10.8
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US24-20MM-15MM-F Universal Joint, Friction Bearing, Single Cardan, 38.0mm O.D., 108.0mm Length
€535.91 /unit