RULAND MANUFACTURING US20-XX-XX-F-KIT Universal Joint, Friction Bearing, Steel, 1.245 Inch O.D., 3.750 Inch Length

Item: DK6TLJ Model: US20-XX-XX-F-KIT
Limited Availability
€216.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.250 in (31.8 mm)
B2 Max Shaft Penetration1.250 in (31.8 mm)
Bore (b1)No Bore
Hub Depth (lh)1.250 in (31.8 mm)
Joint Outer Diameter (od)1.245 in (31.6 mm)
Length (l)3.750 in (95.3 mm)
Matching Boot CoverUBOOT20/32-NI-KIT
Material SpecificationAlloy Steel
Max Blind Bore (inch)1.0000 in
Max Blind Bore (metric)25 mm
Max Hex Or Square Bore (inch)0.7500 in
Max Hex Or Square Bore (metric)16 mm
Max Operating Angle45°
Max Round Bore (inch)0.750 in
Max Round Bore (metric)19 mm
Max Round Bore W/ Key (inch)3/4" Bore, 3/16" Keyway
Max Round Bore W/ Key (metric)19mm Bore, 6mm Keyway
Peak Torque5200 in-lb (587.5 Nm)
Rated Torque1,040 in-lb (117.5 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)1.875 in (47.6 mm)

Shipping Info:

Ship weight (kg) 0.4905
Ship length (cm)9.53
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US20-XX-XX-F-KIT Universal Joint, Friction Bearing, Steel, 1.245 Inch O.D., 3.750 Inch Length
€216.47 /unit