RULAND MANUFACTURING US20-14MM-12MM-SS Universal Joint, Friction Bearing, Single Cardan, 31.6mm O.D., 95.3mm Length

Item: DK6XKN Model: US20-14MM-12MM-SS
Limited Availability
€692.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration31.8 mm
B2 Max Shaft Penetration31.8 mm
Bore (b1)14 mm
Bore Tolerance+0.025 mm / -0.000 mm
Hub Depth (lh)31.8 mm
Joint Outer Diameter (od)31.6 mm
Length (l)95.3 mm
Matching Boot CoverUBOOT20/32-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Peak Torque384.1 Nm
Rated Torque76.8 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)12 mm
Yoke Length (ly)47.6 mm

Shipping Info:

Ship length (cm)9.53
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US20-14MM-12MM-SS Universal Joint, Friction Bearing, Single Cardan, 31.6mm O.D., 95.3mm Length
€692.99 /unit