RULAND MANUFACTURING US20-14MM-1/2"-SS Universal Joint, Friction Bearing, Single Cardan, 1.245 Inch O.D., 3.75 Inch Length

Item: DK6XKP Model: US20-14MM-1/2"-SS
Limited Availability
€692.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.250 in (31.8 mm)
B2 Max Shaft Penetration1.250 in (31.8 mm)
Bore (b1)14 mm
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Hub Depth (lh)1.250 in (31.8 mm)
Joint Outer Diameter (od)1.245 in (31.6 mm)
Length (l)3.750 in (95.3 mm)
Matching Boot CoverUBOOT20/32-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Peak Torque3400 in-lb (384.1 Nm)
Rated Torque680 in-lb (76.8 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.5000 in
Yoke Length (ly)1.875 in (47.6 mm)

Shipping Info:

Ship length (cm)9.53
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US20-14MM-1/2"-SS Universal Joint, Friction Bearing, Single Cardan, 1.245 Inch O.D., 3.75 Inch Length
€692.99 /unit