RULAND MANUFACTURING US20-10-10-F Universal Joint, Friction Bearing, Single Cardan, 1.245 Inch O.D., 3.75 Inch Length

Item: DK6TDM Model: US20-10-10-F
Limited Availability
€270.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.250 in
B2 Max Shaft Penetration1.250 in
Bore (b1)0.6250 in
Bore Tolerance+0.0010 in / -0.0000 in
Hub Depth (lh)1.250 in
Joint Outer Diameter (od)1.245 in
Length (l)3.750 in
Matching Boot CoverUBOOT20/32-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque5200 in-lb
Rated Torque1,040 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.6250 in
Yoke Length (ly)1.875 in

Shipping Info:

Ship weight (kg) 0.3929
Ship length (cm)9.53
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US20-10-10-F Universal Joint, Friction Bearing, Single Cardan, 1.245 Inch O.D., 3.75 Inch Length
€270.59 /unit