RULAND MANUFACTURING US18-XX-XX-F Universal Joint, Friction Bearing, Single Universal Joint, Steel, 1.120 Inch O.D., 3.500 Inch Length

Item: DK6UDE Model: US18-XX-XX-F
Limited Availability
€188.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.220 in (31.0 mm)
B2 Max Shaft Penetration1.220 in (31.0 mm)
Bore (b1)No Bore
Hub Depth (lh)1.220 in (31.0 mm)
Joint Outer Diameter (od)1.120 in (28.4 mm)
Length (l)3.500 in (88.9 mm)
Matching Boot CoverUBOOT18/29-NI-KIT
Material SpecificationAlloy Steel
Max Blind Bore (inch)0.8750 in
Max Blind Bore (metric)22 mm
Max Hex Or Square Bore (inch)0.6250 in
Max Hex Or Square Bore (metric)14 mm
Max Operating Angle45°
Max Round Bore (inch)0.625 in
Max Round Bore (metric)15 mm
Max Round Bore W/ Key (inch)5/8" Bore, 3/16" Keyway
Max Round Bore W/ Key (metric)16mm Bore, 5mm Keyway
Peak Torque3250 in-lb (367.2 Nm)
Rated Torque650 in-lb (73.4 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)1.750 in (44.5 mm)

Shipping Info:

Ship weight (kg) 0.3798
Ship length (cm)8.89
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US18-XX-XX-F Universal Joint, Friction Bearing, Single Universal Joint, Steel, 1.120 Inch O.D., 3.500 Inch Length
€188.75 /unit