RULAND MANUFACTURING US18-9-9-F Universal Joint, Friction Bearing, Single Cardan, 1.12 Inch O.D., 3.5 Inch Length

Item: DK6TDA Model: US18-9-9-F
Limited Availability
€253.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.220 in
B2 Max Shaft Penetration1.220 in
Bore (b1)0.5625 in
Bore Tolerance+0.0010 in / -0.0000 in
Hub Depth (lh)1.220 in
Joint Outer Diameter (od)1.120 in
Length (l)3.500 in
Matching Boot CoverUBOOT18/29-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque3250 in-lb
Rated Torque650 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.5625 in
Yoke Length (ly)1.750 in

Shipping Info:

Ship weight (kg) 0.2866
Ship length (cm)8.89
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US18-9-9-F Universal Joint, Friction Bearing, Single Cardan, 1.12 Inch O.D., 3.5 Inch Length
€253.43 /unit