RULAND MANUFACTURING US16-XX-XX-SS Universal Joint, Friction Bearing, Single Universal Joint, Steel, 0.995 Inch O.D., 3.380 Inch Length

Item: DK6TLB Model: US16-XX-XX-SS
Limited Availability
€249.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.190 in (30.2 mm)
B2 Max Shaft Penetration1.190 in (30.2 mm)
Bore (b1)No Bore
Hub Depth (lh)1.190 in (30.2 mm)
Joint Outer Diameter (od)0.995 in (25.3 mm)
Length (l)3.380 in (85.9 mm)
Matching Boot CoverUBOOT16/25-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Blind Bore (inch)0.8130 in
Max Blind Bore (metric)20 mm
Max Hex Or Square Bore (inch)0.5625 in
Max Hex Or Square Bore (metric)14 mm
Max Operating Angle45°
Max Round Bore (inch)0.5938 in
Max Round Bore (metric)15 mm
Max Round Bore W/ Key (inch)9/16" Bore, 1/8" Keyway
Max Round Bore W/ Key (metric)15mm Bore, 5mm Keyway
Peak Torque1575 in-lb (178.0 Nm)
Rated Torque315 in-lb (35.6 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)1.688 in (42.9 mm)

Shipping Info:

Ship weight (kg) 0.2992
Ship length (cm)8.59
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US16-XX-XX-SS Universal Joint, Friction Bearing, Single Universal Joint, Steel, 0.995 Inch O.D., 3.380 Inch Length
€249.47 /unit