RULAND MANUFACTURING US14-XX-XX-SS-KIT Universal Joint, Friction Bearing, Stainless Steel, 0.870 Inch O.D., 3.000 Inch Length

Item: DK6TKW Model: US14-XX-XX-SS-KIT
Limited Availability
€233.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.030 in (26.2 mm)
B2 Max Shaft Penetration1.030 in (26.2 mm)
Bore (b1)No Bore
Hub Depth (lh)1.030 in (26.2 mm)
Joint Outer Diameter (od)0.870 in (22.1 mm)
Length (l)3.000 in (76.2 mm)
Matching Boot CoverUBOOT14/22-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Blind Bore (inch)0.7500 in
Max Blind Bore (metric)19 mm
Max Hex Or Square Bore (inch)0.5000 in
Max Hex Or Square Bore (metric)12 mm
Max Operating Angle45°
Max Round Bore (inch)0.5313 in
Max Round Bore (metric)13 mm
Max Round Bore W/ Key (inch)1/2" Bore, 1/8" Keyway
Max Round Bore W/ Key (metric)12mm Bore, 4mm Keyway
Peak Torque1260 in-lb (142.4 Nm)
Rated Torque250 in-lb (28.2 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)1.500 in (38.1 mm)

Shipping Info:

Ship weight (kg) 0.2012
Ship length (cm)7.62
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US14-XX-XX-SS-KIT Universal Joint, Friction Bearing, Stainless Steel, 0.870 Inch O.D., 3.000 Inch Length
€233.63 /unit