RULAND MANUFACTURING US14-7-7-F Universal Joint, Friction Bearing, Single Cardan, 0.87 Inch O.D., 3 Inch Length

Item: DK6TCC Model: US14-7-7-F
Limited Availability
€227.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.030 in
B2 Max Shaft Penetration1.030 in
Bore (b1)0.4375 in
Bore Tolerance+0.0010 in / -0.0000 in
Hub Depth (lh)1.030 in
Joint Outer Diameter (od)0.870 in
Length (l)3.000 in
Matching Boot CoverUBOOT14/22-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque1750 in-lb
Rated Torque350 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.4375 in
Yoke Length (ly)1.500 in

Shipping Info:

Ship weight (kg) 0.153
Ship length (cm)7.62
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US14-7-7-F Universal Joint, Friction Bearing, Single Cardan, 0.87 Inch O.D., 3 Inch Length
€227.03 /unit