RULAND MANUFACTURING US14-7/16"-10MM-SS Universal Joint, Friction Bearing, Single Cardan, 0.87 Inch O.D., 3 Inch Length

Item: DK6XGL Model: US14-7/16"-10MM-SS
Limited Availability
€468.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.030 in (26.2 mm)
B2 Max Shaft Penetration1.030 in (26.2 mm)
Bore (b1)0.4375 in
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Hub Depth (lh)1.030 in (26.2 mm)
Joint Outer Diameter (od)0.870 in (22.1 mm)
Length (l)3.000 in (76.2 mm)
Matching Boot CoverUBOOT14/22-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Peak Torque1260 in-lb (142.4 Nm)
Rated Torque250 in-lb (28.2 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)10 mm
Yoke Length (ly)1.500 in (38.1 mm)

Shipping Info:

Ship length (cm)7.62
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US14-7/16"-10MM-SS Universal Joint, Friction Bearing, Single Cardan, 0.87 Inch O.D., 3 Inch Length
€468.59 /unit