RULAND MANUFACTURING US12-XX-XX-F-KIT Universal Joint, Friction Bearing, Steel, 0.745 Inch O.D., 2.688 Inch Length

Item: DK6TKH Model: US12-XX-XX-F-KIT
Limited Availability
€158.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.950 in (24.1 mm)
B2 Max Shaft Penetration0.950 in (24.1 mm)
Bore (b1)No Bore
Hub Depth (lh)0.950 in (24.1 mm)
Joint Outer Diameter (od)0.745 in (18.9 mm)
Length (l)2.688 in (68.3 mm)
Matching Boot CoverUBOOT12/19-NI-KIT
Material SpecificationAlloy Steel
Max Blind Bore (inch)0.6250 in
Max Blind Bore (metric)15 mm
Max Hex Or Square Bore (inch)0.4375 in
Max Hex Or Square Bore (metric)10 mm
Max Operating Angle45°
Max Round Bore (inch)0.4531 in
Max Round Bore (metric)11 mm
Max Round Bore W/ Key (inch)7/16" Bore, 3/32" Keyway
Max Round Bore W/ Key (metric)12mm Bore, 4mm Keyway
Peak Torque1250 in-lb (141.2 Nm)
Rated Torque250 in-lb (28.2 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)1.344 in (34.1 mm)

Shipping Info:

Ship weight (kg) 0.1287
Ship length (cm)6.83
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US12-XX-XX-F-KIT Universal Joint, Friction Bearing, Steel, 0.745 Inch O.D., 2.688 Inch Length
€158.39 /unit