RULAND MANUFACTURING US12-6-4-SS Universal Joint, Friction Bearing, Single Cardan, 0.745 Inch O.D., 2.688 Inch Length

Item: DK6XDY Model: US12-6-4-SS
Limited Availability
€384.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.950 in
B2 Max Shaft Penetration0.950 in
Bore (b1)0.3750 in
Bore Tolerance+0.0010 in / -0.0000 in
Hub Depth (lh)0.950 in
Joint Outer Diameter (od)0.745 in
Length (l)2.688 in
Matching Boot CoverUBOOT12/19-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Peak Torque875 in-lb
Rated Torque175 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.2500 in
Yoke Length (ly)1.344 in

Shipping Info:

Ship length (cm)6.83
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US12-6-4-SS Universal Joint, Friction Bearing, Single Cardan, 0.745 Inch O.D., 2.688 Inch Length
€384.11 /unit