RULAND MANUFACTURING US10-XX-XX-F Universal Joint, Friction Bearing, Single Universal Joint, Steel, 0.620 Inch O.D., 2.250 Inch Length

Item: DK6TJY Model: US10-XX-XX-F
Limited Availability
€143.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.820 in (20.8 mm)
B2 Max Shaft Penetration0.820 in (20.8 mm)
Bore (b1)No Bore
Hub Depth (lh)0.820 in (20.8 mm)
Joint Outer Diameter (od)0.620 in (15.7 mm)
Length (l)2.250 in (57.2 mm)
Matching Boot CoverUBOOT10/15-NI-KIT
Material SpecificationAlloy Steel
Max Blind Bore (inch)0.5000 in
Max Blind Bore (metric)12 mm
Max Hex Or Square Bore (inch)0.3438 in
Max Hex Or Square Bore (metric)8 mm
Max Operating Angle45°
Max Round Bore (inch)0.3438 in
Max Round Bore (metric)8 mm
Max Round Bore W/ Key (inch)5/16" Bore, 3/32" Keyway
Max Round Bore W/ Key (metric)8mm Bore, 2mm Keyway
Peak Torque675 in-lb (76.3 Nm)
Rated Torque135 in-lb (15.3 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)1.125 in (28.6 mm)

Shipping Info:

Ship weight (kg) 0.0752
Ship length (cm)5.72
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US10-XX-XX-F Universal Joint, Friction Bearing, Single Universal Joint, Steel, 0.620 Inch O.D., 2.250 Inch Length
€143.87 /unit