RULAND MANUFACTURING US10-8MM-7MM-F Universal Joint, Friction Bearing, Single Cardan, 15.7mm O.D., 57.2mm Length

Item: DK6XCE Model: US10-8MM-7MM-F
Limited Availability
€312.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration20.8 mm
B2 Max Shaft Penetration20.8 mm
Bore (b1)8 mm
Bore Tolerance+0.025 mm / -0.000 mm
Hub Depth (lh)20.8 mm
Joint Outer Diameter (od)15.7 mm
Length (l)57.2 mm
Matching Boot CoverUBOOT10/15-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque76.3 Nm
Rated Torque15.3 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)7 mm
Yoke Length (ly)28.6 mm

Shipping Info:

Ship length (cm)5.72
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US10-8MM-7MM-F Universal Joint, Friction Bearing, Single Cardan, 15.7mm O.D., 57.2mm Length
€312.83 /unit