RULAND MANUFACTURING US10-1/4"-6MM-F Universal Joint, Friction Bearing, Single Cardan, 0.62 Inch O.D., 2.25 Inch Length

Item: DK6XBB Model: US10-1/4"-6MM-F
Limited Availability
€312.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.820 in (20.8 mm)
B2 Max Shaft Penetration0.820 in (20.8 mm)
Bore (b1)0.2500 in
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Hub Depth (lh)0.820 in (20.8 mm)
Joint Outer Diameter (od)0.620 in (15.7 mm)
Length (l)2.250 in (57.2 mm)
Matching Boot CoverUBOOT10/15-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque675 in-lb (76.3 Nm)
Rated Torque135 in-lb (15.3 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)6 mm
Yoke Length (ly)1.125 in (28.6 mm)

Shipping Info:

Ship length (cm)5.72
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING US10-1/4"-6MM-F Universal Joint, Friction Bearing, Single Cardan, 0.62 Inch O.D., 2.25 Inch Length
€312.83 /unit