RULAND MANUFACTURING UDSK32-24MM-24MM-SS Universal Joint, Friction Bearing, Double Cardan, 50.7mm O.D., 220.7mm Length

Item: DK6WYB Model: UDSK32-24MM-24MM-SS
Limited Availability
€1,663.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$1,157.40
B1 Max Shaft Penetration43.2 mm
B2 Max Shaft Penetration43.2 mm
Bore (b1)24 mm
Bore Tolerance+0.025 mm / -0.000 mm
Broached Set Screw3/8-16
Center Yoke Length (lc)81.0 mm
Hub Depth (lh)43.2 mm
Joint Outer Diameter (od)50.7 mm
Keyway (k1)8 mm
Keyway (k2)8 mm
Length (l)220.7 mm
Matching Boot CoverUBOOT32/51-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle90°
Peak Torque1586.3 Nm
Rated Torque317.3 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Small Bore (b2)24 mm
Yoke Length (ly)69.9 mm

Shipping Info:

Ship length (cm)22.07
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK32-24MM-24MM-SS Universal Joint, Friction Bearing, Double Cardan, 50.7mm O.D., 220.7mm Length
€1,663.19 /unit