RULAND MANUFACTURING UDSK32-10-8-SS Universal Joint, Friction Bearing, Double Cardan, 1.995 Inch O.D., 8.688 Inch Length

Item: DK6WVD Model: UDSK32-10-8-SS
Limited Availability
€2,243.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$1,562.45
B1 Max Shaft Penetration1.700 in
B2 Max Shaft Penetration1.700 in
Bore (b1)0.6250 in
Bore Tolerance+0.0010 in / -0.0000 in
Broached Set Screw3/8-16
Center Yoke Length (lc)3.188 in
Hub Depth (lh)1.700 in
Joint Outer Diameter (od)1.995 in
Keyway (k1)3/16 in
Keyway (k2)1/8 in
Length (l)8.688 in
Matching Boot CoverUBOOT32/51-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle90°
Peak Torque14040 in-lb
Rated Torque2,808 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Small Bore (b2)0.5000 in
Yoke Length (ly)2.750 in

Shipping Info:

Ship length (cm)22.07
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK32-10-8-SS Universal Joint, Friction Bearing, Double Cardan, 1.995 Inch O.D., 8.688 Inch Length
€2,243.99 /unit