RULAND MANUFACTURING UDSK32-1 1/8"-24MM-F Universal Joint, Friction Bearing, Double Cardan, 1.995 Inch O.D., 8.688 Inch Length

Item: DK6WTX Model: UDSK32-1 1/8"-24MM-F
Limited Availability
€1,676.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$1,163.28
B1 Max Shaft Penetration1.700 in (43.2 mm)
B2 Max Shaft Penetration1.700 in (43.2 mm)
Bore (b1)1.1250 in
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Broached Set Screw3/8-16
Center Yoke Length (lc)3.188 in (81.0 mm)
Hub Depth (lh)1.700 in (43.2 mm)
Joint Outer Diameter (od)1.995 in (50.7 mm)
Keyway (k1)1/4 in
Keyway (k2)8 mm
Length (l)8.688 in (220.7 mm)
Matching Boot CoverUBOOT32/51-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque19350 in-lb (2186.3 Nm)
Rated Torque3,870 in-lb (437.3 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Small Bore (b2)24 mm
Yoke Length (ly)2.750 in (69.9 mm)

Shipping Info:

Ship length (cm)22.07
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK32-1 1/8"-24MM-F Universal Joint, Friction Bearing, Double Cardan, 1.995 Inch O.D., 8.688 Inch Length
€1,676.39 /unit