RULAND MANUFACTURING UDSK24-14MM-14MM-F Universal Joint, Friction Bearing, Double Cardan, 38.0mm O.D., 166.7mm Length

Item: DK6WMB Model: UDSK24-14MM-14MM-F
Limited Availability
€810.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$564.27
B1 Max Shaft Penetration35.6 mm
B2 Max Shaft Penetration35.6 mm
Bore (b1)14 mm
Bore Tolerance+0.025 mm / -0.000 mm
Broached Set Screw5/16-18
Center Yoke Length (lc)58.8 mm
Hub Depth (lh)35.6 mm
Joint Outer Diameter (od)38.0 mm
Keyway (k1)5 mm
Keyway (k2)5 mm
Length (l)166.7 mm
Matching Boot CoverUBOOT24/38-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque1016.9 Nm
Rated Torque203.4 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Small Bore (b2)14 mm
Yoke Length (ly)54.0 mm

Shipping Info:

Ship length (cm)16.67
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK24-14MM-14MM-F Universal Joint, Friction Bearing, Double Cardan, 38.0mm O.D., 166.7mm Length
€810.47 /unit