RULAND MANUFACTURING UDSK24-14-10-F Universal Joint, Friction Bearing, Double Cardan, 1.495 Inch O.D., 6.563 Inch Length

Item: DK6ZVB Model: UDSK24-14-10-F
Limited Availability
€1,016.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$761.76
B1 Max Shaft Penetration1.400 in
B2 Max Shaft Penetration1.400 in
Bore (b1)0.8750 in
Bore Tolerance+0.0010 in / -0.0000 in
Broached Set Screw5/16-18
Center Yoke Length (lc)2.313 in
Hub Depth (lh)1.400 in
Joint Outer Diameter (od)1.495 in
Keyway (k1)3/16 in
Keyway (k2)3/16 in
Length (l)6.563 in
Matching Boot CoverUBOOT24/38-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque9000 in-lb
Rated Torque1,800 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Small Bore (b2)0.6250 in
Yoke Length (ly)2.125 in

Shipping Info:

Ship weight (kg) 1.0431
Ship length (cm)16.67
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK24-14-10-F Universal Joint, Friction Bearing, Double Cardan, 1.495 Inch O.D., 6.563 Inch Length
€1,016.39 /unit