RULAND MANUFACTURING UDSK20-14MM-14MM-F Universal Joint, Friction Bearing, Double Cardan, 31.6mm O.D., 142.9mm Length

Item: DK6WKZ Model: UDSK20-14MM-14MM-F
Limited Availability
€766.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration31.8 mm
B2 Max Shaft Penetration31.8 mm
Bore (b1)14 mm
Bore Tolerance+0.025 mm / -0.000 mm
Broached Set Screw5/16-18
Center Yoke Length (lc)47.6 mm
Hub Depth (lh)31.8 mm
Joint Outer Diameter (od)31.6 mm
Keyway (k1)5 mm
Keyway (k2)5 mm
Length (l)142.9 mm
Matching Boot CoverUBOOT20/32-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque531.0 Nm
Rated Torque106.2 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Small Bore (b2)14 mm
Yoke Length (ly)47.6 mm

Shipping Info:

Ship length (cm)14.29
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK20-14MM-14MM-F Universal Joint, Friction Bearing, Double Cardan, 31.6mm O.D., 142.9mm Length
€766.91 /unit