RULAND MANUFACTURING UDSK18-9-9-SS Universal Joint, Friction Bearing, Double Cardan, 1.12 Inch O.D., 5.125 Inch Length

Item: DK6TDG Model: UDSK18-9-9-SS
Limited Availability
€637.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.220 in
B2 Max Shaft Penetration1.220 in
Bore (b1)0.5625 in
Bore Tolerance+0.0010 in / -0.0000 in
Broached Set Screw1/4-20
Center Yoke Length (lc)1.625 in
Hub Depth (lh)1.220 in
Joint Outer Diameter (od)1.120 in
Keyway (k1)1/8 in
Keyway (k2)1/8 in
Length (l)5.125 in
Matching Boot CoverUBOOT18/29-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle90°
Peak Torque2025 in-lb
Rated Torque405 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Screw MaterialStainless Steel
Small Bore (b2)0.5625 in
Yoke Length (ly)1.750 in

Shipping Info:

Ship weight (kg) 0.4599
Ship length (cm)13.02
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK18-9-9-SS Universal Joint, Friction Bearing, Double Cardan, 1.12 Inch O.D., 5.125 Inch Length
€637.55 /unit