RULAND MANUFACTURING UDSK14-7-7-SS Universal Joint, Friction Bearing, Double Cardan, 0.87 Inch O.D., 4.375 Inch Length

Item: DK6TCH Model: UDSK14-7-7-SS
Limited Availability
€564.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.030 in
B2 Max Shaft Penetration1.030 in
Bore (b1)0.4375 in
Bore Tolerance+0.0010 in / -0.0000 in
Broached Set Screw#10-32
Center Yoke Length (lc)1.375 in
Hub Depth (lh)1.030 in
Joint Outer Diameter (od)0.870 in
Keyway (k1)3/32 in
Keyway (k2)3/32 in
Length (l)4.375 in
Matching Boot CoverUBOOT14/22-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle90°
Peak Torque1125 in-lb
Rated Torque225 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Screw MaterialStainless Steel
Small Bore (b2)0.4375 in
Yoke Length (ly)1.500 in

Shipping Info:

Ship weight (kg) 0.2336
Ship length (cm)11.11
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK14-7-7-SS Universal Joint, Friction Bearing, Double Cardan, 0.87 Inch O.D., 4.375 Inch Length
€564.95 /unit