RULAND MANUFACTURING UDSK14-7/16"-10MM-SS Universal Joint, Friction Bearing, Double Cardan, 0.87 Inch O.D., 4.375 Inch Length

Item: DK6WJA Model: UDSK14-7/16"-10MM-SS
Limited Availability
€1,003.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration1.030 in (26.2 mm)
B2 Max Shaft Penetration1.030 in (26.2 mm)
Bore (b1)0.4375 in
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Broached Set Screw#10-32
Center Yoke Length (lc)1.375 in (34.9 mm)
Hub Depth (lh)1.030 in (26.2 mm)
Joint Outer Diameter (od)0.870 in (22.1 mm)
Keyway (k1)3/32 in
Keyway (k2)3 mm
Length (l)4.375 in (111.1 mm)
Matching Boot CoverUBOOT14/22-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle90°
Peak Torque1125 in-lb (127.1 Nm)
Rated Torque225 in-lb (25.4 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Small Bore (b2)10 mm
Yoke Length (ly)1.500 in (38.1 mm)

Shipping Info:

Ship length (cm)11.11
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK14-7/16"-10MM-SS Universal Joint, Friction Bearing, Double Cardan, 0.87 Inch O.D., 4.375 Inch Length
€1,003.19 /unit