RULAND MANUFACTURING UDSK10-5-5-SS Universal Joint, Friction Bearing, Double Cardan, 0.62 Inch O.D., 3.25 Inch Length

Item: DK6TBQ Model: UDSK10-5-5-SS
Limited Availability
€560.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.820 in
B2 Max Shaft Penetration0.820 in
Bore (b1)0.3125 in
Bore Tolerance+0.0010 in / -0.0000 in
Broached Set Screw#10-32
Center Yoke Length (lc)1.000 in
Hub Depth (lh)0.820 in
Joint Outer Diameter (od)0.620 in
Keyway (k1)3/32 in
Keyway (k2)3/32 in
Length (l)3.250 in
Matching Boot CoverUBOOT10/15-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle90°
Peak Torque430 in-lb
Rated Torque86 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Screw MaterialStainless Steel
Small Bore (b2)0.3125 in
Yoke Length (ly)1.125 in

Shipping Info:

Ship weight (kg) 0.0887
Ship length (cm)8.26
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDSK10-5-5-SS Universal Joint, Friction Bearing, Double Cardan, 0.62 Inch O.D., 3.25 Inch Length
€560.99 /unit