RULAND MANUFACTURING UDS8-1/4"-6MM-F Universal Joint, Friction Bearing, Double Cardan, 0.495 Inch O.D., 2.813 Inch Length

Item: DK6WFK Model: UDS8-1/4"-6MM-F
Limited Availability
€749.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.740 in (18.8 mm)
B2 Max Shaft Penetration0.740 in (18.8 mm)
Bore (b1)0.2500 in
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Broached Set Screw#4-40
Center Yoke Length (lc)0.813 in (20.7 mm)
Hub Depth (lh)0.740 in (18.8 mm)
Joint Outer Diameter (od)0.495 in (12.6 mm)
Length (l)2.813 in (71.5 mm)
Matching Boot CoverUBOOT8/13-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque315 in-lb (35.6 Nm)
Rated Torque63 in-lb (7.1 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Small Bore (b2)6 mm
Yoke Length (ly)1.000 in (25.4 mm)

Shipping Info:

Ship length (cm)7.15
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDS8-1/4"-6MM-F Universal Joint, Friction Bearing, Double Cardan, 0.495 Inch O.D., 2.813 Inch Length
€749.75 /unit