RULAND MANUFACTURING UDS12-7MM-6MM-SS Universal Joint, Friction Bearing, Double Cardan, 18.9mm O.D., 96.9mm Length

Item: DK6WEU Model: UDS12-7MM-6MM-SS
Limited Availability
€856.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration24.1 mm
B2 Max Shaft Penetration24.1 mm
Bore (b1)7 mm
Bore Tolerance+0.025 mm / -0.000 mm
Broached Set Screw#10-32
Center Yoke Length (lc)28.6 mm
Hub Depth (lh)24.1 mm
Joint Outer Diameter (od)18.9 mm
Length (l)96.9 mm
Matching Boot CoverUBOOT12/19-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle90°
Peak Torque89.3 Nm
Rated Torque17.9 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBright
Small Bore (b2)6 mm
Yoke Length (ly)34.1 mm

Shipping Info:

Ship length (cm)9.69
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDS12-7MM-6MM-SS Universal Joint, Friction Bearing, Double Cardan, 18.9mm O.D., 96.9mm Length
€856.67 /unit