RULAND MANUFACTURING UDS12-5-5-F Universal Joint, Friction Bearing, Double Cardan, 0.745 Inch O.D., 3.813 Inch Length

Item: DK6ZTW Model: UDS12-5-5-F
Limited Availability
€451.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.950 in
B2 Max Shaft Penetration0.950 in
Bore (b1)0.3125 in
Bore Tolerance+0.0010 in / -0.0000 in
Broached Set Screw#10-32
Center Yoke Length (lc)1.125 in
Hub Depth (lh)0.950 in
Joint Outer Diameter (od)0.745 in
Length (l)3.813 in
Matching Boot CoverUBOOT12/19-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque1125 in-lb
Rated Torque225 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Small Bore (b2)0.3125 in
Yoke Length (ly)1.344 in

Shipping Info:

Ship weight (kg) 0.1444
Ship length (cm)9.69
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDS12-5-5-F Universal Joint, Friction Bearing, Double Cardan, 0.745 Inch O.D., 3.813 Inch Length
€451.43 /unit