RULAND MANUFACTURING UDS12-5/16"-6MM-F Universal Joint, Friction Bearing, Double Cardan, 0.745 Inch O.D., 3.813 Inch Length

Item: DK6WEH Model: UDS12-5/16"-6MM-F
Limited Availability
€657.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.950 in (24.1 mm)
B2 Max Shaft Penetration0.950 in (24.1 mm)
Bore (b1)0.3125 in
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Broached Set Screw#10-32
Center Yoke Length (lc)1.125 in (28.6 mm)
Hub Depth (lh)0.950 in (24.1 mm)
Joint Outer Diameter (od)0.745 in (18.9 mm)
Length (l)3.813 in (96.9 mm)
Matching Boot CoverUBOOT12/19-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque1125 in-lb (127.1 Nm)
Rated Torque225 in-lb (25.4 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Small Bore (b2)6 mm
Yoke Length (ly)1.344 in (34.1 mm)

Shipping Info:

Ship length (cm)9.69
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UDS12-5/16"-6MM-F Universal Joint, Friction Bearing, Double Cardan, 0.745 Inch O.D., 3.813 Inch Length
€657.35 /unit