RULAND MANUFACTURING UD8-6MM-6MM-SS Universal Joint, Friction Bearing, Double Cardan, 12.6mm O.D., 71.5mm Length

Item: DK6WDK Model: UD8-6MM-6MM-SS
Limited Availability
€563.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration18.8 mm
B2 Max Shaft Penetration18.8 mm
Bore (b1)6 mm
Bore Tolerance+0.025 mm / -0.000 mm
Center Yoke Length (lc)20.7 mm
Hub Depth (lh)18.8 mm
Joint Outer Diameter (od)12.6 mm
Length (l)71.5 mm
Matching Boot CoverUBOOT8/13-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle90°
Peak Torque24.3 Nm
Rated Torque4.9 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)6 mm
Yoke Length (ly)25.4 mm

Shipping Info:

Ship length (cm)7.15
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD8-6MM-6MM-SS Universal Joint, Friction Bearing, Double Cardan, 12.6mm O.D., 71.5mm Length
€563.63 /unit