RULAND MANUFACTURING UD8-4-3-SS Universal Joint, Friction Bearing, Double Cardan, 0.495 Inch O.D., 2.813 Inch Length

Item: DK6WCW Model: UD8-4-3-SS
Limited Availability
€760.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.740 in
B2 Max Shaft Penetration0.740 in
Bore (b1)0.2500 in
Bore Tolerance+0.0010 in / -0.0000 in
Center Yoke Length (lc)0.813 in
Hub Depth (lh)0.740 in
Joint Outer Diameter (od)0.495 in
Length (l)2.813 in
Matching Boot CoverUBOOT8/13-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle90°
Peak Torque215 in-lb
Rated Torque43 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.1875 in
Yoke Length (ly)1.000 in

Shipping Info:

Ship length (cm)7.15
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD8-4-3-SS Universal Joint, Friction Bearing, Double Cardan, 0.495 Inch O.D., 2.813 Inch Length
€760.31 /unit