RULAND MANUFACTURING UD6-5MM-5MM-SS Universal Joint, Friction Bearing, Double Cardan, 9.4mm O.D., 61.9mm Length

Item: DK6WCU Model: UD6-5MM-5MM-SS
Limited Availability
€526.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration17.0 mm
B2 Max Shaft Penetration17.0 mm
Bore (b1)5 mm
Bore Tolerance+0.025 mm / -0.000 mm
Center Yoke Length (lc)17.5 mm
Hub Depth (lh)17.0 mm
Joint Outer Diameter (od)9.4 mm
Length (l)61.9 mm
Matching Boot CoverUBOOT6/10-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle90°
Peak Torque7.9 Nm
Rated Torque1.6 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)5 mm
Yoke Length (ly)22.2 mm

Shipping Info:

Ship length (cm)6.19
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD6-5MM-5MM-SS Universal Joint, Friction Bearing, Double Cardan, 9.4mm O.D., 61.9mm Length
€526.67 /unit