RULAND MANUFACTURING UD6-5MM-3/16"-SS Universal Joint, Friction Bearing, Double Cardan, 0.37 Inch O.D., 2.438 Inch Length

Item: DK6WCT Model: UD6-5MM-3/16"-SS
Limited Availability
€658.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.670 in (17.0 mm)
B2 Max Shaft Penetration0.670 in (17.0 mm)
Bore (b1)5 mm
Bore Tolerance+0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm)
Center Yoke Length (lc)0.688 in (17.5 mm)
Hub Depth (lh)0.670 in (17.0 mm)
Joint Outer Diameter (od)0.370 in (9.4 mm)
Length (l)2.438 in (61.9 mm)
Matching Boot CoverUBOOT6/10-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle90°
Peak Torque70 in-lb (7.9 Nm)
Rated Torque14 in-lb (1.6 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.1875 in
Yoke Length (ly)0.875 in (22.2 mm)

Shipping Info:

Ship length (cm)6.19
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD6-5MM-3/16"-SS Universal Joint, Friction Bearing, Double Cardan, 0.37 Inch O.D., 2.438 Inch Length
€658.67 /unit