RULAND MANUFACTURING UD6-3-3-F Universal Joint, Friction Bearing, Double Cardan, 0.37 Inch O.D., 2.438 Inch Length

Item: DK6TAP Model: UD6-3-3-F
Limited Availability
€285.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration0.670 in
B2 Max Shaft Penetration0.670 in
Bore (b1)0.1875 in
Bore Tolerance+0.0010 in / -0.0000 in
Center Yoke Length (lc)0.688 in
Hub Depth (lh)0.670 in
Joint Outer Diameter (od)0.370 in
Length (l)2.438 in
Matching Boot CoverUBOOT6/10-NI-KIT
Material SpecificationAlloy Steel
Max Operating Angle90°
Peak Torque90 in-lb
Rated Torque18 in-lb
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)0.1875 in
Yoke Length (ly)0.875 in

Shipping Info:

Ship weight (kg) 0.0225
Ship length (cm)6.19
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD6-3-3-F Universal Joint, Friction Bearing, Double Cardan, 0.37 Inch O.D., 2.438 Inch Length
€285.11 /unit