RULAND MANUFACTURING UD32-XX-XX-F-KIT Universal Joint, Friction Bearing, Steel, 1.995 Inch O.D., 8.688 Inch Length

Item: DK6TNQ Model: UD32-XX-XX-F-KIT
Limited Availability
€751.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$523.04
B1 Max Shaft Penetration1.700 in (43.2 mm)
B2 Max Shaft Penetration1.700 in (43.2 mm)
Bore (b1)No Bore
Center Yoke Length (lc)3.188 in (81.0 mm)
Hub Depth (lh)1.700 in (43.2 mm)
Joint Outer Diameter (od)1.995 in (50.7 mm)
Length (l)8.688 in (220.7 mm)
Matching Boot CoverUBOOT32/51-NI-KIT
Material SpecificationAlloy Steel
Max Blind Bore (inch)1.5000 in
Max Blind Bore (metric)38 mm
Max Hex Or Square Bore (inch)1.1250 in
Max Hex Or Square Bore (metric)30 mm
Max Operating Angle90°
Max Round Bore (inch)1.1875 in
Max Round Bore (metric)30 mm
Max Round Bore W/ Key (inch)1-3/16" Bore, 1/4" Keyway
Max Round Bore W/ Key (metric)30mm Bore, 8mm Keyway
Peak Torque19350 in-lb (2186.3 Nm)
Rated Torque3,870 in-lb (437.3 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)2.750 in (69.9 mm)

Shipping Info:

Ship weight (kg) 2.7338
Ship length (cm)22.07
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD32-XX-XX-F-KIT Universal Joint, Friction Bearing, Steel, 1.995 Inch O.D., 8.688 Inch Length
€751.07 /unit