RULAND MANUFACTURING UD28-XX-XX-SS-KIT Universal Joint, Friction Bearing, Stainless Steel, 1.745 Inch O.D., 7.750 Inch Length

Item: DK6TNJ Model: UD28-XX-XX-SS-KIT
Limited Availability
€737.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$513.18
B1 Max Shaft Penetration1.610 in (40.9 mm)
B2 Max Shaft Penetration1.610 in (40.9 mm)
Bore (b1)No Bore
Center Yoke Length (lc)2.750 in (69.9 mm)
Hub Depth (lh)1.610 in (40.9 mm)
Joint Outer Diameter (od)1.745 in (44.3 mm)
Length (l)7.750 in (196.9 mm)
Matching Boot CoverUBOOT28/44-NI-KIT
Material SpecificationYokes: 303 Stainless Steel
Max Blind Bore (inch)1.3750 in
Max Blind Bore (metric)34 mm
Max Hex Or Square Bore (inch)0.9375 in
Max Hex Or Square Bore (metric)24 mm
Max Operating Angle90°
Max Round Bore (inch)0.9688 in
Max Round Bore (metric)24 mm
Max Round Bore W/ Key (inch)1" Bore, 1/4" Keyway
Max Round Bore W/ Key (metric)25mm Bore, 8mm Keyway
Peak Torque9450 in-lb (1067.7 Nm)
Rated Torque1,890 in-lb (213.5 Nm)
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)No Bore
Yoke Length (ly)2.500 in (63.5 mm)

Shipping Info:

Ship weight (kg) 1.9683
Ship length (cm)19.69
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING UD28-XX-XX-SS-KIT Universal Joint, Friction Bearing, Stainless Steel, 1.745 Inch O.D., 7.750 Inch Length
€737.87 /unit